Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 805000059

  • Zoro # G823390033


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.7 in
Compatible Product Type
Water Heaters
Standards
ANSI Z21.13, ASME, CSA 4.9, Energy Star Certified
Compatible Manufacturer Part Number
M060C, M090C, M120C, M160C
Overall Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
805000059
Zoro #
G823390033
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.7 in
Overall Width
5.75 in
Overall Height
1.35 in

Details

Compatible Product Type
Water Heaters
Standards
ANSI Z21.13, ASME, CSA 4.9, Energy Star Certified
Compatible Manufacturer Part Number
M060C, M090C, M120C, M160C
Includes
Gasket
Item
Electrode
Compatible Series
M
Compatible Brand
Rinnai

Description

Electrode, Compatible Manufacturer Part Number M060C, M090C, M120C, M160C, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.35 in, Overall Length 6.7 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Gasket, Overall Width 5.75 in, Product Type Electrode, Standards ANSI Z21.13, ASME, CSA 4.9, Energy Star Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.