Shop RINNAI

Venting Kits for Water Heaters

  • Mfr # 556F-462-2X03

  • Zoro # G923387926


product price:  $66.05
/ea

Key Features

Overall Width
8.25 in
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Overall Height
0.5 in
Overall Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556F-462-2X03
Zoro #
G923387926
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
8.25 in
Overall Height
0.5 in
Overall Length
19.5 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Air Filter Assembly

Description

Air Filter Assembly, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 0.5 in, Overall Length 19.5 in, Overall Width 8.25 in, Product Type Air Filter Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.