Shop RINNAI

Water Detectors

  • Mfr # 603000010

  • Zoro # G423387945


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.95 in
Overall Width
5.05 in
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Overall Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
603000010
Zoro #
G423387945
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.95 in
Overall Width
5.05 in
Overall Height
1.8 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Flow Sensor
Features
Real OEM Flow Sensors are Crafted to Manufacturer Specs, Ensuring your Water Heater Operates Smoothly and Accurately While Safeguarding System Integrity

Description

Flow Sensor, Connection Size Not Applicable, Connection Type Wire Lead, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.8 in, Overall Length 7.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Flow Sensors are Crafted to Manufacturer Specs, Ensuring your Water Heater Operates Smoothly and Accurately While Safeguarding System Integrity, Includes Not Applicable, Overall Width 5.05 in, Product Type Flow Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.