Shop RINNAI

Water Heater Elements

  • Mfr # 105000029

  • Zoro # G823388207


product price:  $23.69
/ea

Key Features

Features
Real OEM Thermistors and Sensors are Precision-Engineered for your Unit, Ensuring Accurate Readings and Seamless Operation the Way the Manufacturer Intended.
Overall Length
3.65 in
Overall Width
2.3 in
Compatible Product Type
Water Heaters
Overall Height
0.95 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105000029
Zoro #
G823388207
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.65 in
Overall Width
2.3 in
Overall Height
0.95 in

Details

Features
Real OEM Thermistors and Sensors are Precision-Engineered for your Unit, Ensuring Accurate Readings and Seamless Operation the Way the Manufacturer Intended.
Compatible Product Type
Water Heaters
Item
Thermistor
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
R75LS, R94LS

Description

Thermistor, Compatible Manufacturer Part Number R75LS, R94LS, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.95 in, Overall Length 3.65 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistors and Sensors are Precision-Engineered for your Unit, Ensuring Accurate Readings and Seamless Operation the Way the Manufacturer Intended., Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.