Shop RINNAI

Water Heater Elements

  • Mfr # 105000150

  • Zoro # G123390184


product price:  $47.25
/ea

Key Features

Overall Width
2.05 in
Overall Length
3.15 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Probes and Sensors are Engineered to Manufacturer Specs, Ensuring your System Runs Accurately and Efficiently Just as it Was Designed to Do.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105000150
Zoro #
G123390184
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.05 in
Overall Length
3.15 in
Overall Height
0.4 in

Details

Item
Thermistor
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Probes and Sensors are Engineered to Manufacturer Specs, Ensuring your System Runs Accurately and Efficiently Just as it Was Designed to Do.
Compatible Manufacturer Part Number
RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US)

Description

Thermistor, Compatible Manufacturer Part Number RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.4 in, Overall Length 3.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.