Shop RINNAI

Water Heater Elements

  • Mfr # 107000095

  • Zoro # G323388622


product price:  $49.19
/ea

Key Features

Overall Width
4.75 in
Overall Length
8.85 in
Compatible Manufacturer Part Number
RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US)
Overall Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000095
Zoro #
G323388622
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4.75 in
Overall Length
8.85 in
Overall Height
1.8 in

Details

Compatible Manufacturer Part Number
RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US)
Item
Water Heater Element

Description

Water Heater Element, Compatible Manufacturer Part Number RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US), Overall Height 1.8 in, Overall Length 8.85 in, Overall Width 4.75 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.