Shop RINNAI

Water Heater Elements

  • Mfr # 105002026

  • Zoro # G823388368


product price:  $22.99
/ea

Key Features

Compatible Brand
Rinnai
Overall Length
3.85 in
Compatible Product Type
Water Heaters
Overall Height
0.75 in
Features
Real OEM Thermistor and Sensor Assemblies are Engineered for your Unit's Exact Specs, Ensuring Accurate Readings and Dependable System Performance Every Cycle.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105002026
Zoro #
G823388368
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.85 in
Overall Height
0.75 in
Overall Width
3.55 in

Details

Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Thermistor and Sensor Assemblies are Engineered for your Unit's Exact Specs, Ensuring Accurate Readings and Dependable System Performance Every Cycle.
Item
Thermistor

Description

Thermistor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.75 in, Overall Length 3.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistor and Sensor Assemblies are Engineered for your Unit's Exact Specs, Ensuring Accurate Readings and Dependable System Performance Every Cycle., Includes Not Applicable, Overall Width 3.55 in, Product Type Thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.