This item is Discontinued.

Rinnai Water Heater Elements 109000530

This item is Discontinued.

Rinnai

Water Heater Elements (Discontinued)

Mfr # 109000530
Zoro # G123388129
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109000530
Zoro #
G123388129
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.7 in
Overall Length
15.55 in
Overall Width
11.2 in

Details

Item
Gasket for Heat Exchanger
Compatible Product Type
Water Heaters

Description

Gasket for Heat Exchanger, Compatible Manufacturer Part Number Not Applicable, Overall Height 0.7 in, Overall Length 15.55 in, Overall Width 11.2 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.