Shop RIP-TIE
See all product information
Create Account
1 in, x 14.5 in, Rip-Lock CableWrap Write-On Green, 1pc
- Mfr # RLH-145-1PK-GN-WO
- Zoro # G316272600
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
14.5 in
Width
1 in
Color
Green
Design
Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLH-145-1PK-GN-WO
- Zoro #
- G316272600
- UPC #
- 733178724439
- Country of Origin
- United States
Dimensions
- Nominal Length
- 14.5 in
- Width
- 1 in
Details
- Item
- Write-On Cable Wrap
- Cable Tie Style
- Hook and Loop
- Color
- Green
- Design
- Wrap
Description
Our most popular product in cable management has been enhanced with new patented technology. One end of the Rip-Lock CableWrap semi-permanently attaches to the cable, the other end has a pull-tab for one-handed quick release. Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.