Shop All Pens
Rite In The Rain
Retractable Ballpoint Pen, Medium 5.38 mm, Black
Mfr # 93K
Zoro # G3780275
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 5.38mm
- Pen Ink Color Black
- Grip Ribbed Finger
- Barrel Color Black
Product Information
- Brand Rite In The Rain
- MFR # 93K
- Zoro # G3780275
- UPC # 632281993131
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 5.38mm |
Details
Description
Ballpoint Pen, Pen Tip 0.9 mm, Barrel Material Rubberized Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Rite in the Rain(R), Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT37)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- CIG Clover Imaging Non-OEM New High Yield Cyan Ink Cartridge for Brother LC71/LC75 (117424)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- Rite In The Rain Pens