Weatherproof binder
- Mfr # 9250M
- Zoro # G024223918
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
4.625 in x 7 in
Cover Color
Camouflage
Binding
binder rings
Cover Material
Cordura Fabric
National Stock No.
NSN: 7530-01-631-2666
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9250M
- Zoro #
- G024223918
- UPC #
- 632281901082
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 in x 7 in
Details
- Item
- Weatherproof Binder
- Cover Color
- Camouflage
- Binding
- binder rings
- Cover Material
- Cordura Fabric
- National Stock No.
- NSN: 7530-01-631-2666
- Rule
- Universal
- Paper Color
- Tan
- Includes
- 1 external large zippered pocket, 1 internal large pocket, 1 internal pen refill slot, 1in capacity binder rings, 2 internal small tool pockets, 2 internal writing instrument pockets, 4 internal credit card slots, COMPONENTS: Sold separately
Description
Weatherproof Binder, Cover Color Camouflage, Cover Material Cordura Fabric, Binding binder rings, Sheet Size 4.625 in x 7 in, Rule Universal, Paper Color Tan, Includes 1 external large zippered pocket, 1 internal large pocket, 1 internal pen refill slot, 1in capacity binder rings, 2 internal small tool pockets, 2 internal writing instrument pockets, 4 internal credit card slots, COMPONENTS: Sold separately, National Stock No. NSN: 7530-01-631-2666
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.