Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof binder
- Mfr # 9255B
- Zoro # G524223890
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Rule
Universal
Paper Color
Tan
National Stock No.
NSN: 7530-01-544-9455
Sheet Size
6.625 in x 7 in
Binding
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9255B
- Zoro #
- G524223890
- UPC #
- 632281925538
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6.625 in x 7 in
Details
- Item
- Weatherproof Binder
- Rule
- Universal
- Paper Color
- Tan
- National Stock No.
- NSN: 7530-01-544-9455
- Binding
- Ring
- Includes
- ALL-WEATHER PEN, CORDURA COVER, LOOSE LEAF
- Cover Color
- Black
- Cover Material
- Cordura Fabric
Description
Weatherproof Binder, Cover Color Black, Cover Material Cordura Fabric, Binding Ring, Sheet Size 6.625 in x 7 in, Rule Universal, Paper Color Tan, Includes ALL-WEATHER PEN, CORDURA COVER, LOOSE LEAF, National Stock No. NSN: 7530-01-544-9455
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.