Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 3 pack, PK3
Mfr # 146-3
Zoro # G424480126
product price:Â
$
20.69
/pk 3, $6.90/ea
Key Features
Cover Color
Yellow
Backing
Polydura
Cover Material
Polydura
Includes
Imperial & metric rulers, conversion table, map scale
Paper Weight
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146-3
- Zoro #
- G424480126
- UPC #
- 632281014638
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Cover Color
- Yellow
- Backing
- Polydura
- Cover Material
- Polydura
- Includes
- Imperial & metric rulers, conversion table, map scale
- Paper Weight
- 20 lb
- Paper Color
- White
- Recycled Content
- 0 %
- Item
- Weatherproof Notebook
- Binding
- Wire-O
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- National Stock No.
- NSN: 978-1-932149-96-8
- Rule
- Universal
Description
Weatherproof Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 978-1-932149-96-8, Includes Imperial & metric rulers, conversion table, map scale