Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Black, PK6
Mfr # 746L6
Zoro # G224480432
product price:Â
$
41.45
/pk of 6, $6.91/ea
Key Features
Paper Color
Gray
Recycled Content
0 %
Cover Color
Black
Sheet Size
4 in x 6 in
Binding
Wire-O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 746L6
- Zoro #
- G224480432
- UPC #
- 632281100911
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Paper Color
- Gray
- Recycled Content
- 0 %
- Cover Color
- Black
- Item
- Weatherproof Notebook
- Binding
- Wire-O
- Features
- Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- Backing
- Polydura
- Rule
- Universal
- National Stock No.
- NSN: 7530-01-662-5591
- Paper Weight
- 20 lb
- Cover Material
- Polydura
- Includes
- Imperial & metric rulers, conversion table, map scale
Description
Weatherproof Notebook, Cover Color Black, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-662-5591, Includes Imperial & metric rulers, conversion table, map scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.