Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Green, PK3
Mfr # 946-3
Zoro # G924480602
product price:Â
$
20.69
/pk 3, $6.90/ea
Key Features
Rule
Universal
Cover Color
Green
Cover Material
Polydura
Includes
Imperial & metric rulers, conversion table, map scale
Features
Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 946-3
- Zoro #
- G924480602
- UPC #
- 632281946380
- Country of Origin
- United States
- Rule
- Universal
- Cover Color
- Green
- Cover Material
- Polydura
- Includes
- Imperial & metric rulers, conversion table, map scale
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- National Stock No.
- NSN: 7530-01-498-2078
- Recycled Content
- 0 %
- Item
- Weatherproof Notebook
- Paper Color
- Green
- Paper Weight
- 20 lb
- Backing
- Polydura
- Binding
- Wire-O
Description
Weatherproof Notebook, Cover Color Green, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Green, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-498-2078, Includes Imperial & metric rulers, conversion table, map scale