1/4-Turn Latch Electrical Enclosure, 549 mm H, 210 mm D, 310 mm W, 1, 12, 13, 3, 3X, 4, 4X

  • Mfr # 1304600

  • Zoro # G315583127


product price:  $1,404.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
310 mm
Nominal Height
549 mm
Nominal Depth
210 mm
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304600
Zoro #
G315583127
UPC #
639889930018
Country of Origin
Germany

Dimensions

Nominal Width
310 mm
Nominal Height
549 mm
Nominal Depth
210 mm
Overall Height
21.6 in
Cover Material Thickness
1.5 mm
Overall Width
12.2 in
Overall Depth
8.27 in
Body Material Thickness
1.5 mm
Panel Height
14 in
Panel Width
9.84 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4-Turn Latch
Cover Closure Type
Hinged
Color
Silver
Finish
Brushed
Cover Style
Solid
Standards
cUL Listed, UL Listed
Includes
FDA Compliant Blue Silicone Seal, Mounting Panel
IP Rating
IP66, IPX9
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
5051416
Gasket Material
Silicone
Product Type
Sloped Top Enclosure

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.