
1/4-Turn Latch Electrical Enclosure, 821 mm H, 300 mm D, 610 mm W, 1, 12, 13, 3, 3X, 4, 4X
Mfr # 1311600
Zoro # G015583137
product price:Â $2,796.99
/eaKey Features
Nominal Width
610 mm
Nominal Height
821 mm
Nominal Depth
300 mm
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1311600
Zoro #
G015583137
UPC #
639889930032
Country of Origin
Germany
Dimensions
Nominal Width
610 mm
Nominal Height
821 mm
Nominal Depth
300 mm
Overall Height
32.3 in
Panel Height
22.6 in
Body Material Thickness
1.5 mm
Overall Width
24 in
Panel Width
21.7 in
Cover Material Thickness
1.5 mm
Overall Depth
11.8 in
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.