Zoro Homepage

3 mm double-bit 210 mm D, 1, 3R, 4, 12, Carbon Steel

  • Mfr # 1045000

  • Zoro # G516277641


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Closure Method
3 mm double-bit
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Nominal Depth
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045000
Zoro #
G516277641
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

Closure Method
3 mm double-bit
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel

Description

AX wall-mounted enclosure, WHD: 400x500x210 mm, carbon steel, with mounting panel, single-door, with two cam locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.