Air Distribution Fan, 7-7/8 in D
- Mfr # 3342500
- Zoro # G622915369
product price:Â
$
2,749.99
/ea
Free Shipping & Returns
Key Features
Hz
60/50 Hz
CFM @ 0.000-In. SP
282.5 cfm
Color
Gray
Standards
UR and C-UR Recognized
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3342500
- Zoro #
- G622915369
- UPC #
- 639889220003
- Country of Origin
- Germany
- Hz
- 60/50 Hz
- CFM @ 0.000-In. SP
- 282.5 cfm
- Color
- Gray
- Standards
- UR and C-UR Recognized
- Sound Level
- 51 dBA
- Voltage
- 115/230V AC; 24V DC
- Max. Ambient Temp.
- 131 Degrees F
- Includes
- Assembly Parts, Terminal Strip
- Amps
- 0.85 A
- Item
- Air Distribution Fan
- Wire Color
- Gray
Dimensions
- Width
- 19 in
- Depth
- 7 7/8 in
- Height
- 1 3/4 in
Description
Air Distribution Fan, 1 3/4 in Height, 19 in Width, 7 7/8 in Depth, 282.5 cfm CFM @ 0.000-In. SP, Voltage 115/230V AC; 24V DC, Sound Level 51 dBA, 60/50 Hz Hz, 0.85 A Amps, Mounting Location Roof, Max. Ambient Temp. 131 Degrees F, Gray, Includes Assembly Parts, Terminal Strip, Standards UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.