AirDistributionFan, Steel, 13-3/8inD
- Mfr # 5503025
- Zoro # G922915380
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Max. Ambient Temp.
131 Degrees F
Voltage
100/240V AC
Standards
UL and C-UL Recognized, UL Listed
Amps
0.7 A (50 Hz); 0.69 A (60 Hz)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5503025
- Zoro #
- G922915380
- UPC #
- 639889936003
- Country of Origin
- Germany
- Max. Ambient Temp.
- 131 Degrees F
- Voltage
- 100/240V AC
- Standards
- UL and C-UL Recognized, UL Listed
- Amps
- 0.7 A (50 Hz); 0.69 A (60 Hz)
- Color
- Black
- Includes
- (2) Fans, Assembly Parts, Fan Unit, Fully Wired Unit
- Hz
- 60/50 Hz
- Watts
- 43 W
- Housing Material
- Steel
- Sound Level
- 46 dBA
- Item
- Air Distribution Fan
- Wire Color
- Black
Dimensions
- Height
- 1 5/8 in
- Width
- 21 5/8 in
- Depth
- 13 3/8 in
Description
Air Distribution Fan, 1 5/8 in Height, 21 5/8 in Width, 13 3/8 in Depth, Voltage 100/240V AC, 43 W Watts, Sound Level 46 dBA, 60/50 Hz Hz, 0.7 A (50 Hz); 0.69 A (60 Hz) Amps, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Black, Includes (2) Fans, Assembly Parts, Fan Unit, Fully Wired Unit, Standards UL and C-UL Recognized, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.