AirDistributionFan, Steel, 15-3/4inD
- Mfr # 3140500
- Zoro # G022915389
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Max. Ambient Temp.
131 Degrees F
Width
15 3/4 in
Watts
129 W
Sound Level
60 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3140500
- Zoro #
- G022915389
- UPC #
- 639889884632
- Country of Origin
- Germany
- Bearing Type
- Ball
- Max. Ambient Temp.
- 131 Degrees F
- Watts
- 129 W
- Sound Level
- 60 dBA
- Voltage
- 220/240V AC
- Bearing Protection
- Sealed
- CFM @ 0.000-In. SP
- 573.8 cfm, 629.2 cfm
- Amps
- 1.0 A
- Mounting Position
- Horizontal
- Item
- Air Distribution Fan
- Hz
- 60/50 Hz
- Housing Material
- Steel
- Color
- Gray
- Includes
- Pleated Filter
- Standards
- 30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
- Wire Color
- Gray
Dimensions
- Width
- 15 3/4 in
- Height
- 5 1/4 in
- Depth
- 15 3/4 in
Description
Air Distribution Fan, 5 1/4 in Height, 15 3/4 in Width, 15 3/4 in Depth, 573.8 cfm, 629.2 cfm CFM @ 0.000-In. SP, Voltage 220/240V AC, 129 W Watts, Sound Level 60 dBA, 60/50 Hz Hz, Bearing Type Ball, 1.0 A Amps, Mounting Location Roof, Mounting Position Horizontal, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.