Shop RITTAL
See all product information
Create Account
AirDistributionFan, Steel, 18-1/2inD
- Mfr # 3166115
- Zoro # G222915363
product price:Â
$
2,015.99
/ea
Free Shipping & Returns
Key Features
Watts
24 W
Color
Black
Standards
UL and C-UL Recognized
Hz
60/50 Hz
Amps
0.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3166115
- Zoro #
- G222915363
- UPC #
- 639889928336
- Country of Origin
- Germany
- Watts
- 24 W
- Color
- Black
- Standards
- UL and C-UL Recognized
- Item
- Air Distribution Fan
- Hz
- 60/50 Hz
- Amps
- 0.5 A
- Sound Level
- 39 dBA
- Max. Ambient Temp.
- 131 Degrees F
- Includes
- Assembly Parts, Fan Unit, Fully Wired, Speed Control, Without Roof Plate
- Voltage
- 100/130V AC
- Housing Material
- Steel
- Wire Color
- Black
Dimensions
- Height
- 7 7/8 in
- Width
- 18 1/2 in
- Depth
- 18 1/2 in
Description
Air Distribution Fan, 7 7/8 in Height, 18 1/2 in Width, 18 1/2 in Depth, Voltage 100/130V AC, 24 W Watts, Sound Level 39 dBA, 60/50 Hz Hz, 0.5 A Amps, Mounting Location Roof, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Black, Includes Assembly Parts, Fan Unit, Fully Wired, Speed Control, Without Roof Plate, Standards UL and C-UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.