Shop RITTAL
See all product information
Create Account
Axial Fan, Black, Plastic, 12-11/16 in H
- Mfr # 3245908
- Zoro # G323510665
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
Bearing Protection
Sealed
Height
12 11/16 in
Hz
60/50 Hz
Standards
30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Voltage
200/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3245908
- Zoro #
- G323510665
- UPC #
- 639889939882
- Country of Origin
- Germany
- Bearing Protection
- Sealed
- Hz
- 60/50 Hz
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Voltage
- 200/240V AC
- Max. Ambient Temp.
- 131 Degrees F
- Item
- Axial Fan
- Color
- Black
- Bearing Type
- Ball
- Watts
- 174 W
- Includes
- Pleated Filter
- Housing Material
- Plastic
- Sound Level
- 72 dBA
- Amps
- 1.38 A
- Mounting Position
- Vertical
- Includes Filter
- Yes
- CFM @ 0.000-In. SP
- 548 cfm, 683.3 cfm
- IP Rating
- IP56
- Wire Color
- Black
Dimensions
- Height
- 12 11/16 in
- Width
- 12 11/16 in
- Depth
- 6 5/16 in
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 5/16 in, Width 12 11/16 in, CFM @ 0.000-In. SP 548 cfm, 683.3 cfm, Watts 174 W, Voltage 200/240V AC, 60/50 Hz Hz, 1.38 A Amps, Sound Level 72 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Black, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.