Shop RITTAL
See all product information
Create Account
Axial Fan, Gray, Plastic, 12-11/16 in H
- Mfr # 3245910
- Zoro # G522915391
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
Includes
Pleated Filter
Bearing Protection
Sealed
Housing Material
Plastic
Watts
175 W
Includes Filter
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3245910
- Zoro #
- G522915391
- UPC #
- 639889939875
- Country of Origin
- Germany
- Includes
- Pleated Filter
- Bearing Protection
- Sealed
- Housing Material
- Plastic
- Watts
- 175 W
- Includes Filter
- Yes
- Mounting Position
- Vertical
- Voltage
- 100/130V AC
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Max. Ambient Temp.
- 131 Degrees F
- Hz
- 60/50 Hz
- IP Rating
- IP56
- Sound Level
- 72 dBA
- Amps
- 2.52 A
- CFM @ 0.000-In. SP
- 548 cfm, 683.3 cfm
- Item
- Axial Fan
- Bearing Type
- Ball
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Height
- 12 11/16 in
- Depth
- 6 1/8 in
- Width
- 12 11/16 in
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 1/8 in, Width 12 11/16 in, CFM @ 0.000-In. SP 548 cfm, 683.3 cfm, Watts 175 W, Voltage 100/130V AC, 60/50 Hz Hz, 2.52 A Amps, Sound Level 72 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.