Shop VES-ARTEX
See all product information
Create Account
Mounted Fan, Silver, 18 in Dia
- Mfr # 118291
- Zoro # G821726094
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Motor HP
1/10 hp
RPM
1,500 RPM
Blade Diameter
18 in
Standards
cUL, ETL, UL Recognized Motor, Tested to AMCA Standard 230.99, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118291
- Zoro #
- G821726094
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Motor HP
- 1/10 hp
- RPM
- 1,500 RPM
- Standards
- cUL, ETL, UL Recognized Motor, Tested to AMCA Standard 230.99, UL
- Drive Type
- Direct Drive
- Guard Material
- Aluminum
- Item
- Mounted Fan
- Voltage
- 120V AC
- Airflow
- 3,000 cfm
- Fan Power Source
- Plug-In
- Mount Type
- Bracket
- For Location
- Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Kitchen, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
- Features
- Misting Kit, Moisture-Resistant
- Watts
- 135 W
- Number of Speeds
- 3
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Includes
- Mounting Bracket
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Wire Guard Finish
- Powder Coated
- Wire Color
- Black
Dimensions
- Blade Diameter
- 18 in
- Width
- 8 in
- Max. Mounting Height
- 15 ft
- Height
- 22 in
- Depth
- 21 in
- Fits Chest Size
- Misting Kit, Moisture-Resistant
Description
Mounted Fan, Non-Oscillating, Voltage 120V AC, Motor HP 1/10 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Watts 135 W, Drive Type Direct Drive, Height 22 in, Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.