Shop RITTAL
See all product information
Create Account
Axial Fan, Gray, Plastic, 12-11/16 in H
- Mfr # 3243900
- Zoro # G122915371
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes Filter
Yes
Amps
0.88 A
Includes
Pleated Filter
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3243900
- Zoro #
- G122915371
- UPC #
- 639889939844
- Country of Origin
- Germany
Dimensions
- Height
- 12 11/16 in
- Width
- 12 11/16 in
- Depth
- 6 3/16 in
Details
- Color
- Gray
- Includes Filter
- Yes
- Amps
- 0.88 A
- Includes
- Pleated Filter
- Housing Material
- Plastic
- Voltage
- 100/240V AC
- Bearing Type
- Ball
- Mounting Position
- Vertical
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Sound Level
- 65 dBA
- Hz
- 60/50 Hz
- Max. Ambient Temp.
- 131 Degrees F
- IP Rating
- IP56
- Bearing Protection
- Sealed
- Watts
- 55 W
- CFM @ 0.000-In. SP
- 317.8 cfm, 367.9 cfm
- Item
- Axial Fan
- Wire Color
- Gray
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 3/16 in, Width 12 11/16 in, CFM @ 0.000-In. SP 317.8 cfm, 367.9 cfm, Watts 55 W, Voltage 100/240V AC, 60/50 Hz Hz, 0.88 A Amps, Sound Level 65 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.