Axial Fan, Gray, Plastic, 12-11/16 in H
- Mfr # 3245900
- Zoro # G922915366
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
Width
12 11/16 in
Depth
6 5/16 in
Bearing Protection
Sealed
Max. Ambient Temp.
131 Degrees F
Standards
30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3245900
- Zoro #
- G922915366
- UPC #
- 639889939868
- Country of Origin
- Germany
- Bearing Protection
- Sealed
- Max. Ambient Temp.
- 131 Degrees F
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Watts
- 174 W
- Bearing Type
- Ball
- Voltage
- 200/240V AC
- Sound Level
- 72 dBA
- Color
- Gray
- Item
- Axial Fan
- Amps
- 1.38 A
- Includes Filter
- Yes
- CFM @ 0.000-In. SP
- 548 cfm, 683.3 cfm
- Includes
- Pleated Filter
- IP Rating
- IP56
- Hz
- 60/50 Hz
- Housing Material
- Plastic
- Mounting Position
- Vertical
- Wire Color
- Gray
Dimensions
- Width
- 12 11/16 in
- Depth
- 6 5/16 in
- Height
- 12 11/16 in
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 5/16 in, Width 12 11/16 in, CFM @ 0.000-In. SP 548 cfm, 683.3 cfm, Watts 174 W, Voltage 200/240V AC, 60/50 Hz Hz, 1.38 A Amps, Sound Level 72 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.