Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W.
Mfr # 3237110
Zoro # G4060104
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 15
- Depth 2 3/10 in
- Height 4 19/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3237110
- Zoro # G4060104
- UPC # 639889858237
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 3/10 in |
Height | 4 19/32 in |
Width | 4 3/5 in |
Fan Height | 4-19/32" |
Fan Width | 4-19/32" |
Fan Width | 4-19/32" |
Fan Depth | 2-19/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 5/8 in, Height 4 19/32 in, Depth 2 3/10 in, Width 4 3/5 in, CFM @ 0.000-In. SP 15, Watts 11/9, Voltage 115V AC, 50/60 Hz, 0.12/0.1 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM NAT TO LP CONVERSION KIT (FP-37)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (1403821)
- DAYTON Circuit Board (1FYA7)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243110)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- RITTAL Compact Axial Fan Grille, 11 in H, PK5 (3173120)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr (FF449CFM115VG)
- Rittal Axial Fans and Accessories