
Base Plinth, 2 PK
Mfr # TS 8601.200
Zoro # G108373744
product price: $364.99
/pk 2, $182.50/ea
Free Shipping & Returns
Key Features
Width
1200 mm
Description
Base/Plinth component consisting of one trim panel and two pre-assembled corner pieces.
Base/plinth components
Carbon steel
Dimensions
Height: 100 mm (3.9 )
Enclosure type
PC, SE, IW, TS IT, CM, TS, TP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS 8601.200
Zoro #
G108373744
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1200 mm
Dimensions
Height: 100 mm (3.9 )
Details
Item
Base Plinth
Description
Base/Plinth component consisting of one trim panel and two pre-assembled corner pieces.
Base/plinth components
Carbon steel
Enclosure type
PC, SE, IW, TS IT, CM, TS, TP
Cover caps
RALÂ 9005, Plastic
Surface finish
Spray-finished
Version
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.