Blue e+ Filter Fan
Mfr # 3237700
Zoro # G721692543
product price: $182.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3237700
Zoro #
G721692543
UPC #
93930
Country of Origin
China
Description
Axial Fan, Mounting Eye O.C. 61 1/2 mm, Height 4 1/2 in, Diameter 70 mm, Depth 2 9/16 in, Width 4 1/2 in, CFM @ 0.000-In. SP 14 CFM, Watts 13 W (50 Hz); 11.1 W (60 Hz), Voltage 230V AC, 50/60 Hz Hz, 0.1 A (50 Hz); 0.09 A (60 Hz) Amps, Electrical Connection - Fans Terminals, Sound Level 42 dBA (50 Hz); 47 dBA (60 Hz), IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Motor Design Shaded Pole, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.