Blue e+ Filter Fan
Mfr # 3238724
Zoro # G521692767
product price: $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3238724
Zoro #
G521692767
UPC #
93937
Country of Origin
Germany
Description
Axial Fan, Mounting Eye O.C. 71 1/2 mm, Height 5 13/16 in, Diameter 84 mm, Depth 3 1/4 in, Width 5 13/16 in, CFM @ 0.000-In. SP 12 CFM, Watts 5.7 W, Voltage 24V DC, 0.27 A Amps, Electrical Connection - Fans Terminals, Sound Level 52 dBA, IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Motor Design DC, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30 - KC Korea, UL and C-UL - FTTA, UR and C-UR Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.