Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Control Cabinet Housing, 8.3 in

  • Mfr # 6320350

  • Zoro # G003528232


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket with System Punching's, Side Handle Strips with Cover Caps
Material
Carbon Steel
Color
Light Gray
Features
Cut-Out and Reinforcement for Support Arm Connection, Dipcoat Primed, Textured Paint
Depth
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320350
Zoro #
G003528232
UPC #
-
Country of Origin
Germany

Dimensions

Depth
8.3 in
Height
15 in
Width
15 in
Dimensions
Width: 15"; Height: 15"; Depth: 8.27"
Overall Width
15 in
Overall Height
15 in
Overall Depth
8.3 in

Details

Item
Control Cabinet Housing
Includes
Mounting Bracket with System Punching's, Side Handle Strips with Cover Caps
Material
Carbon Steel
Color
Light Gray
Features
Cut-Out and Reinforcement for Support Arm Connection, Dipcoat Primed, Textured Paint
NEMA Rating
1, 12
Standards
cUL, UL
IP Rating
IP55
Mounting
130 mm Round Support Arm Connection
Finish
Powder Coated
Basic Material
Steel
Knockouts
No
Enclosure Cover Features
Dipcoat Primed, Front with Maximum Cut-Out, Housing with Cut-Out and Reinforcement for Support Arm Connection, Textured Pain
Product Type
Command Panel with Handle Strip
Type rating according to UL 50E
Type 1, 12
Supply includes
Housing with cut-out and reinforcement for support arm connection 130 mmFront with maximum cut-out, covered with easily machinable 3 mm aluminum front panelSide handle strips with cover capsIntegral interior mounting bracket with system punchingsCam lock with 3 mm double-bit insert
IK code
IK08
Protection category NEMA
NEMA 1, 12
Base material
Carbon steel
Servicing access version
From the rear
Surface finish
Housing and door: Dipcoat primed, powder-coated on the outside, textured paintHandle strip: Natural anodizedFront panel: Natural anodized.
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12

Description

Compact Control Cabinet Housing,8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.