Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM202008N4
- Zoro # G224971237
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
304 Stainless Steel
Standards
cUL, UL Listed
Product Type
Enclosure
Overall Depth
8.27 in
Panel Width
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM202008N4
- Zoro #
- G224971237
- UPC #
- 639889835009
- Country of Origin
- United States
Dimensions
- Overall Depth
- 8.27 in
- Panel Width
- 17.7 in
- Cover Material Thickness
- 0.06 in
- Body Material Thickness
- 0.06 in
- Panel Height
- 18.5 in
- Overall Width
- 19.7 in
- Overall Height
- 19.7 in
Details
- Enclosure Material
- 304 Stainless Steel
- Standards
- cUL, UL Listed
- Product Type
- Enclosure
- Compatible Panel Model Number
- WMMP2020
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Item
- Enclosure
- IP Rating
- IP66
- Cover Closure Type
- Hinged
- Gasket Material
- Polyurethane
- NEMA Enclosure Rating
- 4X
- Closure Method
- 1/4-Turn Latch
- Finish
- Brushed
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.