Shop All Electrical Enclosures
Rittal
Polycarbonate Enclosure, 10 in H, 10 in W, 3.5 in D, 4X, Screw On
Mfr # 9520000
Zoro # G8825266
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 10 in
- Depth 3.5 in
- Material Fiberglass Reinforced Polycarbonate
- NEMA Rating 4X
Product Information
- Brand Rittal
- MFR # 9520000
- Zoro # G8825266
- UPC # 639889169357
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 3.5 in |
Nominal Enclosure Width | 10 in |
Dimensions | Width: 10"; Height: 7.09"; Depth: 3.54" |
Details
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 3.5 in, Enclosure Cover Features Screw Latch, Height 10 in, Includes Cover Screws, Insulating Plug for Wallmounting Screws, IP Rating 66, Wall Mounting, Series PK, Standards cUL, UL File E86711, UL Listed, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- CAMOZZI Proximity Switch (CST-262)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gangs, Zinc, Lampholder and Cluster (5189-0)
- RITTAL Carbon Steel Enclosure, 15.8 in H, 12 in W, 8.3 in D, 12, 3R, 4, Hinged (WM161208NC)
- RITTAL Carbon Steel Enclosure, 15.8 in H, 14 in W, 5.9 in D, 12, 3R, 4, Hinged (JB161406HC)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 6 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080604HC)
- RITTAL Carbon Steel Enclosure, 9.8 in H, 8 in W, 5.9 in D, 12, 3R, 4, Hinged (JB100806HC)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (JB121206HC)
- RITTAL Carbon Steel Enclosure, 23.6 in H, 24 in W, 8.3 in D, 12, 3R, 4, Hinged (WM242408NC)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4060604CHSS)
- Rittal Electrical Enclosures