Rittal
Polycarbonate Enclosure, 7.2 in H, 7 in W, 3.5 in D, 4X, Screw On
Mfr # 9517100
Zoro # G8825345
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.2 in
- Nominal Enclosure Width 7 in
- Depth 3.5 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- RITTAL Carbon Steel Enclosure, 23.6 in H, 24 in W, 8.3 in D, 12, 3R, 4, Hinged (WM242408NC)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (JB121206HC)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 8 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080804HC)
- RITTAL 316L Stainless Steel Sloped Top Enclosure, 17 in H, 15 in W, 8 in D, 4X, Hinged (1306600)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 10 in W, 5.9 in D, 12, 3R, 4, Hinged (JB121006HC)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J161406SCWW)
- Rittal Electrical Enclosures