This item is Discontinued.

Rittal Pushbutton Enclosure, 7.30 in. H3 Holes PB03225M14

Pushbutton Enclosure, 7.30 in. H3 Holes (Discontinued)

  • Mfr # PB03225M14
  • Zoro # G3558125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB03225M14
Zoro #
G3558125
UPC #
639889812178
Country of Origin
United States

Dimensions

Hole Size
22mm
Conduit Size
No Conduit Entrance Holes Provided
Height
7.30 in
Width
3.00 in
Depth
3.50 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
7 5/16 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
304 Stainless Steel
Number of Holes
3
NEMA Rating
4X, 12, 13
Color
Silver
Standards
cUL, UL Listed, UL File No. E118617
Mounting Style
External Feet
Includes
Mounting Flange, Neoprene Gasket
Type
Miniature
For Use With
22mm Pushbuttons, Selector Switches, Pilot Lights
NEMA Enclosure Rating
12, 13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 4X, 12, 13, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material 304 Stainless Steel, Height 7.30 in, Width 3.00 in, Depth 3.50 in, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Miniature, For Use With 22mm Pushbuttons, Selector Switches, Pilot Lights, Mounting Style External Feet, Standards cUL, UL Listed, UL File No. E118617

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.