Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Wall, screwable

  • Mfr # 8176235

  • Zoro # G112924178


product price: $731.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Standards
IEC 60 529
Overall Height
1,200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8176235
Zoro #
G112924178
UPC #
639889372344
Country of Origin
United States

Dimensions

Overall Height
1,200 mm
Overall Depth
1 1/2 mm
Overall Width
1,000 mm

Details

Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Item
Side Wall Kit
Standards
IEC 60 529
Includes
(2) Side Walls, Assembly Components
Product Type
Side Wall Kit
For Use With
TS Enclosure, TS IT Enclosure

Description

Side Wall Kit, Color Gray, Finish Powder Coated, For Use With TS Enclosure, TS IT Enclosure, Includes (2) Side Walls, Assembly Components, Material Carbon Steel, Product Type Side Wall Kit, Overall Depth 1 1/2 mm, Overall Height 1,200 mm, Overall Width 1,000 mm, Standards IEC 60 529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.