Shop RIXSON
See all product information
Create Account
Falcon 19 Series Exit Devices
Mfr # F180 X 1-1/2OS 612
Zoro # G610050232
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Pivots
Application
Pivots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F180 X 1-1/2OS 612
- Zoro #
- G610050232
- UPC #
- 197163253050
- Country of Origin
- Mexico
Details
- Finish
- Satin Bronze Clear Coated
- Material
- Bronze
- Color
- Satin Bronze Clear Coated
- Includes
- Pivots
- Application
- Pivots
- Function
- Pivot, Offset Top
Description
1-1/2 in. Offset Top Pivot, Fire Rated, Satin Bronze Clear Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.