Shop RIXSON
See all product information
Create Account
Von Duprin 9927 Series Surface Vertical Rod Exit Device
Mfr # 991M 24VAC/DC 689
Zoro # G110050015
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Material
Varies
Color
Aluminum Painted
Includes
Electromagnetic Door Holders
Application
Electromagnetic Door Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991M 24VAC/DC 689
- Zoro #
- G110050015
- UPC #
- 197163034543
- Country of Origin
- Mexico
Details
- Finish
- Aluminum Painted
- Material
- Varies
- Color
- Aluminum Painted
- Includes
- Electromagnetic Door Holders
- Application
- Electromagnetic Door Holders
Description
Electromagnetic Door Holder/Release, Hazardous Location Wall, Tri-Voltage, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.