
Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Gallon (Discontinued)
- Mfr # RMR141GCON
- Zoro # G110029479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMR141GCON
Zoro #
G110029479
UPC #
669393326182
Country of Origin
United States
Dimensions
Width
6 in.
Height
13 in.
Details
Container Type
Gallon
Cleaner Form
Liquid
Net Weight
10 lbs
RTU Yield per Container
Makes 64 gallons of RTU
Description
Mix Ratio: 2 oz / gallon ELIMINATES 99.9% OF GERMS: RMR-141 is a powerful quaternary ammonium chloride blend that kills 99.9% of household germs, and the fungicidal formula is effective against a broad spectrum of other contaminantsCLEANS AS IT DISINFECTS: Each 2 ounce packet makes 1 gallon of ready-to-use disinfectant; Simply pour 1 packet into an empty gallon container, fill with clean water, and mix until combinedEPA REGISTERED: The only EPA approved sanitizing liquid cleaner that has been tested and registered by global health authorities in the presence of approximately 100% organic soil tolerancesMULTIPLE APPLICATIONS: Our liquid disinfectant has a broad-spectrum fungicide and germicide that kills mold, mildew, and 121 different microorganisms on a variety of hard, non-porous environmental surfacesCOMMERCIAL GRADE FORMULA: Our industrial strength concentrated disinfectant is specifically made to be used in hospitals, schools, municipal buildings, public transit, gyms, households, sewage and black water remediation.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.