Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 1550-4
- Zoro # G124218791
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Application Method
Trowel
Flash Point
311 Degrees F
Features
Covers upto 40 sq ft Per Gallon, Offers Superior Moisture Protection, Acts as a Crack-Bridging Membrane and a Sound Reduction Barrier, Single Component, 3-In-1 Moisture-Cured Urethane, Voc Less than 15G/L, Low Odor, LEED EQC 4.1 Compliant
Materials Bonded
Ceramic, Concrete, Cork, Gypsum, Hardwood, Plywood, Rubber, Wood
Minimum Application Temperature
65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1550-4
- Zoro #
- G124218791
- UPC #
- 075378000853
- Country of Origin
- United States
Dimensions
- Container Size
- 4 gal
- Fits Chest Size
- Covers upto 40 sq ft Per Gallon, Offers Superior Moisture Protection, Acts as a Crack-Bridging Membrane and a Sound Reduction Barrier, Single Component, 3-In-1 Moisture-Cured Urethane, Voc Less than 15G/L, Low Odor, LEED EQC 4.1 Compliant
Details
- Item
- Construction Adhesive
- Application Method
- Trowel
- Flash Point
- 311 Degrees F
- Features
- Covers upto 40 sq ft Per Gallon, Offers Superior Moisture Protection, Acts as a Crack-Bridging Membrane and a Sound Reduction Barrier, Single Component, 3-In-1 Moisture-Cured Urethane, Voc Less than 15G/L, Low Odor, LEED EQC 4.1 Compliant
- Materials Bonded
- Ceramic, Concrete, Cork, Gypsum, Hardwood, Plywood, Rubber, Wood
- Minimum Application Temperature
- 65 Degrees F
- Working Time
- 60 min
- Functional Cure
- Commercial: 24 hr; Residential: 24 hr
- Interior/Exterior
- Interior Only
- Container Type
- Pail
- Coverage
- 40 sq ft
- Maximum Application Temperature
- 85 Degrees F
- Standards
- LEED
- Full Cure Time
- 24 hr
- Color
- Brown
- Series
- 1550
- Resistance Properties
- Moisture-Resistant
- Primary Application
- Flooring & Tile Installation
- Product Type
- Urethane Structural Adhesive
Description
Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 1550, Features Covers upto 40 sq ft Per Gallon, Offers Superior Moisture Protection, Acts as a Crack-Bridging Membrane and a Sound Reduction Barrier, Single Component, 3-In-1 Moisture-Cured Urethane, Voc Less than 15G/L, Low Odor, LEED EQC 4.1 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.