Construction Adhesive

  • Mfr # 3085-0
  • Zoro # G824218589
product price: 
$
6.45
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Porous Surface
Porous
Series
3085
Color
Brown
Container Size
1 qt
Maximum Application Temperature
95 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3085-0
Zoro #
G824218589
UPC #
075378308508
Country of Origin
United States

Dimensions

Container Size
1 qt
Fits Chest Size
Covers upto 180 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, For Installation of Commercial and Residential Carpet, Felt-Back Sheet Vinyl and Acoustical Cork Underlayment, For Interior Installation Only, In Residential or Moderate Commercial Traffic, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive with Fast-Setting Formula to Provide a Long-Lasting Bond, upto5 lb Mver and 80% Rh

Details

Item
Construction Adhesive
For Porous Surface
Porous
Series
3085
Color
Brown
Maximum Application Temperature
95 Degrees F
Functional Cure
Commercial: 24 hr; Residential: 12 hr
Coverage
45 sq ft
Application Method
Trowel
Specific Gravity
1.24
Resistance Properties
Mildew-Resistant
Features
Covers upto 180 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, For Installation of Commercial and Residential Carpet, Felt-Back Sheet Vinyl and Acoustical Cork Underlayment, For Interior Installation Only, In Residential or Moderate Commercial Traffic, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive with Fast-Setting Formula to Provide a Long-Lasting Bond, upto5 lb Mver and 80% Rh
Full Cure Time
24 hr
Working Time
70 min
Interior/Exterior
Interior Only
Flash Point
Greater than 400 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Materials Bonded
Carpet, Concrete, Cork, Plywood, Vinyl, Terrazzo
Container Type
Pail
Minimum Application Temperature
65 Degrees F
Solvent-Free
Yes
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 1 qt, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 3085

Ratings & reviews