Construction Adhesive

  • Mfr # 2001-4
  • Zoro # G824218800
product price: 
$
60.49
/ea

Key Features

Full Cure Time
24 hr
Series
2001
Application Method
Trowel
Materials Bonded
Concrete, Gypsum, Plywood, Terrazzo, Vinyl
Resistance Properties
Mildew-Resistant, Moisture-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2001-4
Zoro #
G824218800
UPC #
075378200147
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Covers upto 190 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive with Fast-Setting Formula to Provide a Long-Lasting Bond, upto 5 lb Mver and 80% Rh

Details

Item
Construction Adhesive
Full Cure Time
24 hr
Series
2001
Application Method
Trowel
Materials Bonded
Concrete, Gypsum, Plywood, Terrazzo, Vinyl
Resistance Properties
Mildew-Resistant, Moisture-Resistant
Interior/Exterior
Interior Only
Coverage
760 sq ft
Specific Gravity
1.25
Standards
CRI/CCI Green Label Plus, LEED
Container Type
Pail
Color
Brown
Working Time
45 min
Flash Point
Greater than 400 Degrees F
Features
Covers upto 190 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive with Fast-Setting Formula to Provide a Long-Lasting Bond, upto 5 lb Mver and 80% Rh
Functional Cure
Commercial: 6 hr; Residential: 12 hr
Solvent-Free
Yes
Minimum Application Temperature
65 Degrees F
Maximum Application Temperature
95 Degrees F
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 2001

Ratings & reviews