Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 7200-HP1
- Zoro # G924218502
product price:Â
$
33.75
/ea
Key Features
Interior/Exterior
Interior Only
Container Type
Pail
Materials Bonded
Brick, Concrete, Drywall, Gypsum, Plaster, Carpet, Rubber, Vinyl, Wood
For Porous Surface
Porous
Full Cure Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7200-HP1
- Zoro #
- G924218502
- UPC #
- 075378720140
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Interior/Exterior
- Interior Only
- Container Type
- Pail
- Materials Bonded
- Brick, Concrete, Drywall, Gypsum, Plaster, Carpet, Rubber, Vinyl, Wood
- For Porous Surface
- Porous
- Full Cure Time
- 24 hr
- Application Method
- Trowel
- Color
- Tan
- Coverage
- 240 Linear ft
- Maximum Application Temperature
- 85 Degrees F
- Features
- Flash Point
- Greater than 400 Degrees F
- Specific Gravity
- 1.24
- Working Time
- 30 min
- Standards
- CRI/CCI Green Label Plus, LEED
- Solvent-Free
- Yes
- Series
- 7200HP
- Minimum Application Temperature
- 65 Degrees F
- Primary Application
- Cove & Wall Base Bonding & Repair
- Product Type
- Construction Adhesive
Description
Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7200HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.