Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 7200-HP4
- Zoro # G624218758
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Full Cure Time
24 hr
Coverage
960 Linear ft
Features
Maximum Application Temperature
85 Degrees F
For Porous Surface
Porous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7200-HP4
- Zoro #
- G624218758
- UPC #
- 075378720157
- Country of Origin
- United States
Dimensions
- Container Size
- 4 gal
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Full Cure Time
- 24 hr
- Coverage
- 960 Linear ft
- Features
- Maximum Application Temperature
- 85 Degrees F
- For Porous Surface
- Porous
- Working Time
- 30 min
- Solvent-Free
- Yes
- Container Type
- Pail
- Minimum Application Temperature
- 65 Degrees F
- Standards
- CRI/CCI Green Label Plus, LEED
- Flash Point
- Greater than 400 Degrees F
- Interior/Exterior
- Interior Only
- Specific Gravity
- 1.24
- Materials Bonded
- Brick, Concrete, Drywall, Gypsum, Plaster, Carpet, Rubber, Vinyl, Wood
- Application Method
- Trowel
- Color
- Tan
- Series
- 7200HP
- Primary Application
- Cove & Wall Base Bonding & Repair
- Product Type
- Construction Adhesive
Description
Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7200HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.