Construction Adhesive

  • Mfr # 7250-4
  • Zoro # G524218834
product price: 
$
48.59
/ea

Key Features

Standards
CRI/CCI Green Label Plus, LEED
Flash Point
400 Degrees F
Coverage
760 sq ft
Container Type
Pail
Materials Bonded
Concrete, Cork, Plywood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7250-4
Zoro #
G524218834
UPC #
075378725046
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Acoustical cork underlayment rolls or sheets, Commercial and residential use, Coverage up to 190 ft2/gal, Extended working time for optimal positioning, Moisture control up to 5 lbs. MVER and 80% RH, Powered by Microban(R) for superior mold and mildew protection, Solvent free, low-VOC formula with strong initial grab and good tack

Details

Item
Construction Adhesive
Standards
CRI/CCI Green Label Plus, LEED
Flash Point
400 Degrees F
Coverage
760 sq ft
Container Type
Pail
Materials Bonded
Concrete, Cork, Plywood
Minimum Application Temperature
65 Degrees F
For Porous Surface
Porous
Working Time
90 min
Application Method
Trowel
Solvent-Free
Yes
Interior/Exterior
Interior Only
Features
Acoustical cork underlayment rolls or sheets, Commercial and residential use, Coverage up to 190 ft2/gal, Extended working time for optimal positioning, Moisture control up to 5 lbs. MVER and 80% RH, Powered by Microban(R) for superior mold and mildew protection, Solvent free, low-VOC formula with strong initial grab and good tack
Full Cure Time
24 hr
Maximum Application Temperature
95 Degrees F
Series
7250
Functional Cure
10
Specific Gravity
1.00
Color
Tan
Resistance Properties
Mildew-Resistant
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7250

Ratings & reviews