Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 7500-8
- Zoro # G124218845
product price:Â
$
18.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
7500
Resistance Properties
Mildew-Resistant
Flammability
Nonflammable
Interior/Exterior
Interior Only
Functional Cure
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500-8
- Zoro #
- G124218845
- UPC #
- 075378750086
- Country of Origin
- Canada
Dimensions
- Container Size
- 8 oz
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Series
- 7500
- Resistance Properties
- Mildew-Resistant
- Flammability
- Nonflammable
- Interior/Exterior
- Interior Only
- Functional Cure
- 2
- Working Time
- 15 min
- Coverage
- 144 Linear ft
- Standards
- LEED
- Full Cure Time
- 24 hr
- Solvent-Free
- Yes
- Features
- Specific Gravity
- 1.15
- Color
- White
- Application Method
- Built-In Dropper Tip
- Container Type
- Bottle
- Product Type
- Construction Adhesive
- Primary Application
- Flooring & Tile Installation
Description
Construction Adhesive, Container Size 8 oz, Container Type Bottle, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.