Shop All Carpet Installation Tools
Roberts
Double-Sided Acrylic Tape, 50 Ft
Mfr # 50-540
Zoro # G0858496
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/8 in x 50 ft
- For Use With Vinyl Flooring
- Characteristics One Roll
- Construction Acrylic Adhesive
- Application For Modified Loose Lay Vinyl Sheet Flooring, Wall, Base and Vinyl Trim Installation
Product Information
- Brand Roberts
- MFR # 50-540
- Zoro # G0858496
- UPC # 075378505402
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Size | 1-7/8 in x 50 ft |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 15.24 m |
Imperial Tape Length | 16 11/16 yd |
Metric Width | 47.63 mm |
Details
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand ROBERTS, Imperial Tape Length 16 11/16 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 16 3/4 yd, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Common Industry Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE), Tape Thickness 42.5 mil, Metric Tape Length 15.24 m, Metric Width 47.63 mm, Tape Adhesive Format Double-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/2" (16211)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- FEIN Oscillating Sandpaper, 80Grit, 3-1/8in, PK5 (63717083043)
- ROBERTS Stair Tool (10-521)
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- ROBERTS Trimmer, Carpet (10-616-2)
- Roberts Carpet Installation Tools