Roberts
Traction Non-Slip Rug Strip, 25 Ft
- Zoro #: G3331176
- Mfr #: 50-580
Hover or click to zoom Tap to zoom
$9.68
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.68
Roberts #50-580 Specifications
- Zoro #: G3331176
- Mfr #: 50-580
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
- Application: For Holding Rugs and Mats in Place
- For Use With: Carpet Flooring
- Product Type: Traction Nonslip Rug Strip
- Country of Origin (subject to change): United States
Description
Traction Nonslip Rug Strip, 2-1/2 in x 25 ft, One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface, Non-Toxic, Odor Free, For Holding Rugs and Mats in Place, For Use With Carpet Flooring
Reviews of Roberts #50-580
Explore more
- ROBERTS Laminate Wedge Spacers, PK30 10-27
- ROBERTS Premium Heat Bond Seam Tape, 22 yd, Thick 50-350
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp 10-56
- ROBERTS Extra Heat Bond Seaming Tape, 22 yd, Light 50-240
- ROBERTS Cutter, Loop Pile, Stainless Steel 10-152-3
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case 10-254
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth 13A749
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass 2RRU5
- ROBERTS Blade, Replacement 10-42
- FROST KING 1 in. W X 4 ft. L Natural Wood Carpet Tack Strip WM100W
- Roberts Carpet Installation Tools