Robertshaw
36 in Threaded, Tinnerman Clip
Mfr # 1970-036
Zoro # G4263497
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 36 in
- Tip Style Threaded
- Type Threaded
- Voltage 20 to 30 mV
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- ICM CONTROLS Control Board Sensor (0130M00250)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- NORDYNE 917178A Defrost Control Board (917178A)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 48 in L., Threaded, 1 PK (1970-048)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- Robertshaw Thermocouple Probes